This product requires certification to purchase.

Air Activated Disposer Switch in Antique Brass

Newport Brass

Taft Air Activated Disposer Switch in Antique Brass

  • Fast #
  • Part #N2940-5811-06
  • Item #7790392
  • Manufacturer Part #2940-5811-06
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Taft Air Activated Disposer Switch in Antique Brass

  • Fast #
  • Part #N2940-5811-06
  • Item #7790392
  • Manufacturer Part #2940-5811-06
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique finishes
  • Solid brass construction
  • Soft touch air activated
  • 6' supply air hose
  • U/L listed 120VAC -15 amp indoor use only outlet adapter
  • 3/4" (1.9 cm) trim height
  • 1-3/4" (4.4 cm) trim diameter
  • Made in America
  • NOTE: Uncoated and Living finishes such as Uncoated Polished Brass (03N) and Weathered Copper (08W) naturally weather and change color over time – Living and uncoated finishes are not warranted and are non-returnable
  • Requires Certification
Dimensions & Measurements
Diameter
1-22/25 in
Height
15/16 in
Characteristics & Features
Collection
Taft
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
Product Type
Air Switch with Controller
UL Listed
Yes
UPC
709180131343