This product requires certification to purchase.

Wall Mount Pot Filler in Satin Bronze - PVD

Newport Brass

Taft Wall Mount Pot Filler in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5503-10
  • Item #7384801
  • Manufacturer Part #2940-5503-10
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Taft Wall Mount Pot Filler in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5503-10
  • Item #7384801
  • Manufacturer Part #2940-5503-10
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique finishes
  • Solid brass construction
  • Brass valve bodies
  • Quarter-turn washer less ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8 in (11.1 cm) spout height from wall inlet center
  • 24-15/16 in (63.3 cm) pivoting spout reach from inlet valve (c-c)
  • 3-9/16 in (9.0 cm) pivoting inlet valve offset (wall-center)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-19/20 in
Flow Rate
4.5 gpm
Spout Height
4-37/100 in
Spout Reach
24-93/100 in
Characteristics & Features
Collection
Taft
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc, Washerless
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Double Jointed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
709180006528