This product requires certification to purchase.

Multi Jet and Full Showerhead in Midnight Chrome

Newport Brass

Traditional Multi Jet and Full Showerhead in Midnight Chrome

  • Fast #
  • Part #N211-30
  • Item #8691229
  • Manufacturer Part #211-30
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Traditional Multi Jet and Full Showerhead in Midnight Chrome

  • Fast #
  • Part #N211-30
  • Item #8691229
  • Manufacturer Part #211-30
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-3/4 in
Diameter
3-9/16 in
Faucet Connection Size
1/2 in
Height
4-9/16 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Traditional
Color Finish Category
Chromes
Color Finish Name
Midnight Chrome
Faucet Material
Brass
Faucet Mount
Side Mount
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape
Round
Showerhead Function
Multi
Spray Type
Jet, Full
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
709180176894