This product requires certification to purchase.

Single Handle Diverter or Volume Control Valve Trim in Satin Bronze - PVD

Newport Brass

Victoria Single Handle Diverter or Volume Control Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N3-323-10
  • Item #3750449
  • Manufacturer Part #3-323-10
5 out of 5 Customer Rating
Brand image
Newport Brass

Victoria Single Handle Diverter or Volume Control Valve Trim in Satin Bronze - PVD

  • Fast #
  • Part #N3-323-10
  • Item #3750449
  • Manufacturer Part #3-323-10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617
  • Flow Control: Order handle & flow control valve part #1-606HT or 1-607HT
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-37/100 in
Escutcheon Width
2-37/100 in
Characteristics & Features
Collection
Victoria
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only
Yes
Valve Trim Type
Transfer & Diverter, Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
760724050148