This product requires certification to purchase.

24 in. Plastic and Foam Medium Sweep in Black

Nexstep Commercial Products

Colebrook™ 24 in. Plastic and Foam Medium Sweep in Black

  • Fast #
  • Part #N270826
  • Item #9606738
  • Manufacturer Part #27082-6
3.6 out of 5 Customer Rating
Brand image
Nexstep Commercial Products

Colebrook™ 24 in. Plastic and Foam Medium Sweep in Black

  • Fast #
  • Part #N270826
  • Item #9606738
  • Manufacturer Part #27082-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed with two durable black poly bristles to remove medium dirt and control dust
  • Chemical and abrasion resistant
  • Durable hygienic non-absorbent foam block with two threaded holes
  • Handles and braces sold separately
  • 3 in. trim
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Collection
Colebrook™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Foam, Plastic
Material Type
Poly
Warranty & Product Information
Application
Sweeping
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No