This product requires certification to purchase.

Cobweb Duster with Extension Handle (Case of 6)

Nexstep Commercial Products

MaxiWeb™ Cobweb Duster with Extension Handle (Case of 6)

  • Fast #
  • Part #N96460
  • Item #10150255
  • Manufacturer Part #96460
4.4 out of 5 Customer Rating
Brand image
Nexstep Commercial Products

MaxiWeb™ Cobweb Duster with Extension Handle (Case of 6)

  • Fast #
  • Part #N96460
  • Item #10150255
  • Manufacturer Part #96460
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Feather tip (flagged) PVC bristles attract even small cobwebs
  • 62" length fully extended for hard-to-reach places
  • Washable to extend product life; easy to rinse and clean
  • Metal extension handle with hanger hole for easy storage
  • Requires Certification
Dimensions & Measurements
Length
62 in
Package Quantity
Case of 6
Weight
1.33 lb
Characteristics & Features
Collection
MaxiWeb™
Handle Material
Metal
Warranty & Product Information
Product Type
Duster
UPC
072627964607