This product requires certification to purchase.

20 in. Black Stripping Pad (Case of 5)

Niagara™

20 in. Black Stripping Pad (Case of 5)

  • Fast #
  • Part #3M7010314945
  • Item #7216204
  • Manufacturer Part #04801135014
4.9 out of 5 Customer Rating
Brand image
Niagara™

20 in. Black Stripping Pad (Case of 5)

  • Fast #
  • Part #3M7010314945
  • Item #7216204
  • Manufacturer Part #04801135014
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Washable and reusable
  • Use with rotary or automatic
  • Conventional Speed 175 600 RPM
  • Black
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Package Quantity
Case of 5
Pad Size
20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Application
Stripping