This product requires certification to purchase.

27 in. Burnishing Pad (Case of 5)

Niagara™

27 in. Burnishing Pad (Case of 5)

  • Fast #
  • Part #3M7010314952
  • Item #7256026
  • Manufacturer Part #7010314952
4.5 out of 5 Customer Rating
Brand image
Niagara™

27 in. Burnishing Pad (Case of 5)

  • Fast #
  • Part #3M7010314952
  • Item #7256026
  • Manufacturer Part #7010314952
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra high speed (1500-3000 RPMs)
  • Specifically designed for soft finishes
  • Ideal for high frequency burnishing programs (daily)
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 5
Pad Size
27 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Aqua
Warranty & Product Information
UPC
048011350714