This product requires certification to purchase.

9 x 6 in. Medium Duty Scouring Pad in Green (Case of 20)

Niagara™

9 x 6 in. Medium Duty Scouring Pad in Green (Case of 20)

  • Fast #
  • Part #3M7100067319
  • Item #10075282
  • Manufacturer Part #7100067319
5 out of 5 Customer Rating
Brand image
Niagara™

9 x 6 in. Medium Duty Scouring Pad in Green (Case of 20)

  • Fast #
  • Part #3M7100067319
  • Item #10075282
  • Manufacturer Part #7100067319
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For dishwashing and other common cleaning jobs
  • Cleans pots, pans and kitchen equipment
  • Replaces steel wool and metal sponges
  • Requires Certification
Dimensions & Measurements
Length
9 in
Package Quantity
Case of 20
Width
6 in
Characteristics & Features
Color Finish Name
Green
Material
Mineral, Fiber, Resin
Warranty & Product Information
Application
General Purpose
Product Type
Scouring Pad
Type
3M7100067319CA
UPC
048011598253