Dual Threaded Aerator in Chrome
Dual Thread™ Dual Threaded Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-threaded
- Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
- Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
- Bubble spray
- WaterSense labeled
- Flow rate of 1.0 GPM is highly efficient and results in increased energy and water savings
- Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
- Generate a splash-free bubble spray
- Install in a few minutes
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dual Thread™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 47/50 in
- End Connection 1:
- Male Threaded, Female Threaded
- End Connections:
- Male Threaded;Female Threaded
- Flow Rate:
- 1.0 gpm
- IAPMO Listed:
- No
- Length:
- 47/50 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Spray
- Thread Size:
- 27 mm
- WaterSense Labeled:
- Yes