This product requires certification to purchase.

Dual Threaded Aerator in Chrome

Niagara

Dual Thread™ Dual Threaded Aerator in Chrome

  • Fast #
  • Part #AN3210N
  • Item #3571279
  • Manufacturer Part #N3210N-PC
4.1 out of 5 Customer Rating
Brand image
Niagara

Dual Thread™ Dual Threaded Aerator in Chrome

  • Fast #
  • Part #AN3210N
  • Item #3571279
  • Manufacturer Part #N3210N-PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-threaded
  • Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
  • Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
  • Needle spray
  • 10 year warranty
  • Flow rate of 1.0 GPM is highly efficient and results in increased energy and water savings
  • Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
  • Deliver a pressure-compensated, circular “needle” spray with many small streams
  • Install in a just a few minutes
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
47/50 in
End Connection 1
Male Threaded, Female Threaded
End Connections
Male Threaded;Female Threaded
Flow Rate
1 gpm
Length
47/50 in
Thread Size
27 mm
Characteristics & Features
Collection
Dual Thread™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Pressure Compensating
Yes
Stream Type
Spray
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
810136025019