This product requires certification to purchase.

Dual Threaded Aerator in Chrome (Pack of 6)

Niagara

Dual Thread™ Dual Threaded Aerator in Chrome (Pack of 6)

  • Fast #
  • Part #AN3104PCTU
  • Item #8095579
  • Manufacturer Part #N3104-PC-TU
5 out of 5 Customer Rating
Brand image
Niagara

Dual Thread™ Dual Threaded Aerator in Chrome (Pack of 6)

  • Fast #
  • Part #AN3104PCTU
  • Item #8095579
  • Manufacturer Part #N3104-PC-TU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dual-threaded
  • Fits most male and female threaded faucets, male 15/16-27, female 55/64-27
  • Pressure-compensating technology guarantees a consistent flow rate across a wide range of pressure
  • Bubble spray
  • WaterSense labeled
  • Use only 1.0 or 1.5 gpm
  • Provide safer drinking water than other aerators since chrome completely covers the all-brass construction
  • Generate a splash-free bubble spray
  • Install in a few minutes
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
47/50 in
End Connection 1
Male Threaded, Female Threaded
End Connections
Male Threaded;Female Threaded
Flow Rate
1.5 gpm
Length
47/50 in
Package Quantity
Pack of 6
Thread Size
27 mm
Characteristics & Features
Collection
Dual Thread™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Pressure Compensating
Yes
Stream Type
Spray
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
810136024890