Multi Function Showerhead in Brushed Nickel
Earth™ Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.25 gpm - this shower head provides a single flow rate that produces 1.25 gal of water per minute; this flow rate allows for high water savings which still giving sufficient pressure for a great shower
- Variable flow type - our Earth Luxe showerhead features 3-spray functions that work for any situation; simply twist the energy-saving showerhead to match the desired task, including needle, massage, and combination
- Sleek, modern finish - the low flow shower head has a sleek, chrome finish that looks great in any shower; the maintenance-free design is both sophisticated and simple, featuring a corrosion-resistant high-impact ABS thermoplastic body with brass ball joint
- Consistent flow - unlike other shower heads, the Niagara Conservation's patented flow compensator gives smooth flow regardless of available water pressure; this provides a consistent shower even when water pressure is inconsistent
- WaterSense® certified - the Earth Luxe non-handheld showerhead produces a luxurious shower with an even, vacillating spray that requires less water usage; this saver shower sprayer meets or exceeds ANSI specifications and will save you 30% more than other low flow showerheads
- Patented Equiforce pressure compensating technology provides consistent output regardless of water pressure
- Three spray settings: 9-jet spray, shower and combo
- Even, vacillating motion with a large spray diameter
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Earth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-7/20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-23/50 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.25 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UL Listed:
- No
- UPC:
- 810136027006
- WaterSense Labeled:
- Yes