This product requires certification to purchase.

Multi Function Showerhead in White

Niagara

Earth™ Multi Function Showerhead in White

  • Fast #
  • Part #AN2912
  • Item #4292280
  • Manufacturer Part #N2912
3.4 out of 5 Customer Rating
Brand image
Niagara

Earth™ Multi Function Showerhead in White

  • Fast #
  • Part #AN2912
  • Item #4292280
  • Manufacturer Part #N2912
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.25 gpm flow rate is highly efficient without sacrificing performance
  • 3-function showerhead provides a satisfying assortment of sprays to choose from
  • Patented pressure compensating technology guarantees a power, consistent flow rate regardless of available water pressure
  • Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
  • Three spray settings: 9-jet spray, shower and combo
  • 10 year warranty
  • Even, vacillating motion with a large spray diameter
  • Corrosion-resistant, high-impact ABS thermoplastic body with metal ball joint
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Earth™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/8
Diameter:
2-7/10
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.25
Showerhead Function:
Multi
Spray Type:
Combination, Full, Jet, Wide
UL Listed:
No
UPC:
732291291217
WaterSense Labeled:
Yes
Width:
2-11/16