This product requires certification to purchase.

Multi Function Showerhead in White

Niagara

Earth™ Multi Function Showerhead in White

  • Fast #
  • Part #AN2917
  • Item #4292282
  • Manufacturer Part #N2917
5 out of 5 Customer Rating
Brand image
Niagara

Earth™ Multi Function Showerhead in White

  • Fast #
  • Part #AN2917
  • Item #4292282
  • Manufacturer Part #N2917
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1.75 GPM flow rate is highly efficient without sacrificing performance
  • 3-function showerhead provides a satisfying assortment of sprays to choose from
  • White finish gives a classic, traditional look and the corrosion-resistant high-impact ABS thermoplastic body offers long-lasting durability
  • Patented pressure compensating technology guarantees a power, consistent flow rate regardless of available water pressure
  • Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
  • WaterSense labeled
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
2-3/4 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Earth™
Color Finish Category
Whites
Color Finish Name
White
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Jet, Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
810136022483