This product requires certification to purchase.

Single Function Full Showerhead in White

Niagara

Tri-Max™ Single Function Full Showerhead in White

  • Fast #
  • Part #AN2615CH
  • Item #7546007
  • Manufacturer Part #N2615CH
5 out of 5 Customer Rating
Brand image
Niagara

Tri-Max™ Single Function Full Showerhead in White

  • Fast #
  • Part #AN2615CH
  • Item #7546007
  • Manufacturer Part #N2615CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.5 gpm flow rate is highly efficient without sacrificing performance
  • Adjustable flow rate allows you to adjust the amount of water being used depending on the task at hand
  • Choose the lowest flow rate of 0.5 gal. per minute when soaping up, 1.0 gal. per minute flow for a gentle rinse, and 1.5 gal. per minute flow rate for a powerful rinse
  • Chrome finish gives a classic, traditional look and the corrosion-resistant high-impact ABS thermoplastic body offers long-lasting durability
  • Patented pressure compensating technology guarantees a powerful, consistent flow rate regardless of available water pressure
  • Niagara Conservation showerheads are respected in the conservation industry for their performance and durability
  • 10 year warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
3-4/5 in
Diameter
2 in
Faucet Connection Size
1/2 in
Height
3-3/4 in
Showerhead Flow Rate
1.5 gpm
Width
2-1/8 in
Characteristics & Features
Collection
Tri-Max™
Color Finish Category
Whites
Color Finish Name
White
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
732291261524