This product requires certification to purchase.

1/2 Bronze 125# Threaded NRS GATE Lock Shield

NIBCO

1/2 Bronze 125# Threaded NRS GATE Lock Shield

  • Fast #
  • Part #NT113LSD
  • Item #4436988
  • Manufacturer Part #NL0JF06
3.9 out of 5 Customer Rating
Brand image
NIBCO

1/2 Bronze 125# Threaded NRS GATE Lock Shield

  • Fast #
  • Part #NT113LSD
  • Item #4436988
  • Manufacturer Part #NL0JF06
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
NT113LSD
UPC
039923616043