This product requires certification to purchase.

1/2 in Bronze Full Port Threaded Ball Valve

NIBCO

1/2 in Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #NT585HPLFD
  • Item #9316348
  • Manufacturer Part #HP950X6
4.1 out of 5 Customer Rating
Brand image
NIBCO

1/2 in Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #NT585HPLFD
  • Item #9316348
  • Manufacturer Part #HP950X6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Silicon Performance Bronze® Alloy
  • Laser-Welded Cast Body
  • Triple-Sealed Stem
  • Reversible Handle
  • Easily Adjustable Packing Nut
  • Blowout-Proof Stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Valve Size
1/2 in
Characteristics & Features
Material
Bronze
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
NT585HPLFD
UPC
039923424167