This product requires certification to purchase.

1/2 in. Copper Press Union

NIBCO

1/2 in. Copper Press Union

  • Fast #
  • Part #NPC633LDD
  • Item #4666462
  • Manufacturer Part #9256400FPC
4.1 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Copper Press Union

  • Fast #
  • Part #NPC633LDD
  • Item #4666462
  • Manufacturer Part #9256400FPC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-19/25 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Union
Material
Wrot Copper
Material Type
C12200, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.51
ASTM
ASTM B-75
CSA Certified
CSA MSE 13, CSA PS 117
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
N9256400FPC
UL Listed
No
UPC
039923452313