This product requires certification to purchase.

1-1/2 Bronze 600 # Male x Female Full Port BV

NIBCO

1-1/2 Bronze 600 # Male x Female Full Port BV

  • Fast #
  • Part #NMTT58570J
  • Item #4437024
  • Manufacturer Part #NL95G0C
3.1 out of 5 Customer Rating
Brand image
NIBCO

1-1/2 Bronze 600 # Male x Female Full Port BV

  • Fast #
  • Part #NMTT58570J
  • Item #4437024
  • Manufacturer Part #NL95G0C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Male x female threaded end connections
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923796608
Valve Size:
1-1/2 in