This product requires certification to purchase.

1-1/2 in. Bronze Solder Check Valve

You last purchased this on
 
NIBCO

1-1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BJ
  • Item #187212
  • Manufacturer Part #NJ7300C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1-1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BJ
  • Item #187212
  • Manufacturer Part #NJ7300C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal swing
  • Regrinding
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-62
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Check Valve