This product requires certification to purchase.

1-1/4 - 2 in. Lever Valve Replacement Handle

NIBCO

1-1/4 - 2 in. Lever Valve Replacement Handle

  • Fast #
  • Part #NR0593EM
  • Item #9435867
  • Manufacturer Part #R0593EM
3.9 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 - 2 in. Lever Valve Replacement Handle

  • Fast #
  • Part #NR0593EM
  • Item #9435867
  • Manufacturer Part #R0593EM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large extended lever handle assembly with memory stop, designed for use on NIBCO lead-free ball valves
  • It extends the actuation point of the valve, improving accessibility in insulated piping systems, mechanical rooms, and recessed installations
  • Enables repeatable positioning for consistent open/closed control
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
1-1/2 in
Length
6-13/50 in
Valve Size
1-1/4 in - 2 in
Weight
0.616 lb
Width
1-22/25 in
Characteristics & Features
Brand Model Compatibility
T/S-580-80/66-LF, T/S/PC-585-80/66-LF, T/S-595-Y/66-LF
Color Finish Name
White
Handle Type
Lever
Warranty & Product Information
FM Approved
No
GSA Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
039923351401