This product requires certification to purchase.

1-1/4 - 2 in. Stainless Steel Lever Handle Assembly for Nibco 580 Ball Valve

NIBCO

1-1/4 - 2 in. Stainless Steel Lever Handle Assembly for Nibco 580 Ball Valve

  • Fast #
  • Part #NT024739ASBLY
  • Item #1596475
  • Manufacturer Part #T024739 ASBLY
4.4 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 - 2 in. Stainless Steel Lever Handle Assembly for Nibco 580 Ball Valve

  • Fast #
  • Part #NT024739ASBLY
  • Item #1596475
  • Manufacturer Part #T024739 ASBLY
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9999
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two-Piece Body
  • Standard Port
  • Blowout-Proof Stem
  • PTFE Seats
  • 400 PSI/28 Bar Non-Shock Cold Working Pressure
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
1-1/4 in - 2 in T-580-A Ball Valves
Handle Material
Stainless Steel
Handle Type
Lever
Warranty & Product Information
FM Approved
No
GSA Approved
No
NSF Certified
No
UL Listed
No
UPC
039923212962