1-1/4 in. Brass Solder Check Valve
1-1/4 in. Brass Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- Solder end connections
Specifications
- ANSI:
- ANSI 61-8
- ASTM:
- ASTM B-124, ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/100 in
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923084057
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve