This product requires certification to purchase.

1 in. 1 in.25/1 in.50# 2PC COMP FLG

NIBCO

1 in. 1 in.25/1 in.50# 2PC COMP FLG

  • Fast #
  • Part #N9405355
  • Item #10267115
  • Manufacturer Part #9405355
5 out of 5 Customer Rating
Brand image
NIBCO

1 in. 1 in.25/1 in.50# 2PC COMP FLG

  • Fast #
  • Part #N9405355
  • Item #10267115
  • Manufacturer Part #9405355
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • ASTM B75 Alloy C12200
  • ASTM A515 GR70 (Steel Flange)
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
125#, 150#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Blue Powder
Fitting Type
Flange
Flange Type
Socket Weld
Material
Copper
Electrical & Operational Information
Maximum Temperature
275
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-515 GR70, ASTM B-75 Alloy C12200
CSA Certified
CAN 61/372
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
N9405355
UPC
039923412904