This product requires certification to purchase.

1 x 1 x 1/2 in. PEX x PEX Bronze and Brass Insert Tee

NIBCO

1 x 1 x 1/2 in. PEX x PEX Bronze and Brass Insert Tee

  • Fast #
  • Part #NNP11RDGGD
  • Item #4228587
  • Manufacturer Part #PX80800D
3.3 out of 5 Customer Rating
Brand image
NIBCO

1 x 1 x 1/2 in. PEX x PEX Bronze and Brass Insert Tee

  • Fast #
  • Part #NNP11RDGGD
  • Item #4228587
  • Manufacturer Part #PX80800D
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Dezincification resistant brass
  • Crimp connection does not require any type of flame or glue
  • Manufactured to ASTM F 1807 standard
  • For use in new construction, repair, and remodel
  • Three different connection methods available - crimp, clamp, and sleeve
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Characteristics & Features
Material
Bronze, Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-1807
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF-pw
NSF Certified
Yes
UPC
039923323101