This product requires certification to purchase.

10 in. Ductile Iron Lug EPDM Gear Operator Butterfly Valve

NIBCO

10 in. Ductile Iron Lug EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #NLD2022510
  • Item #7839252
  • Manufacturer Part #NLG830M
3.3 out of 5 Customer Rating
Brand image
NIBCO

10 in. Ductile Iron Lug EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #NLD2022510
  • Item #7839252
  • Manufacturer Part #NLG830M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • CF8M stainless steel disc
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • Designed to meet API 609
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
10-43/100 in
Length
25-11/50 in
Pressure Class
200#
Valve Size
10 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8
API
API 609
ASTM
ASTM A276 Type 316, ASTM A536, ASTM A564 17-4PH, ASTM A743 Grade CF8M
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-25, MSS SP-67
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial
UPC
039923396167