This product requires certification to purchase.

2 in. Bronze FNPT Globe Valve

NIBCO

2 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT275YK
  • Item #187249
  • Manufacturer Part #NL3X00D
5 out of 5 Customer Rating
Brand image
NIBCO

2 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT275YK
  • Item #187249
  • Manufacturer Part #NL3X00D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • Union bonnet
  • Renewable seat and semi plug disc
  • Integral seat
  • 600 psi/41.4 bar non-shock cold working pressure
  • Class 300 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
6 in
Pressure Class
300#
Valve Size
2 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
421
Pressure - High
600
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
UPC
039923629630