This product requires certification to purchase.

2 in. Bronze NPT Check Valve

NIBCO

2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YK
  • Item #54850
  • Manufacturer Part #NL9318D
4.3 out of 5 Customer Rating
Brand image
NIBCO

2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YK
  • Item #54850
  • Manufacturer Part #NL9318D
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 280
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inline lift type
  • Dezincification resistant
  • Spring actuated
  • Resilient discs
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-20/29 in
Pressure Class
125#
Pressure - Maximum
250 psi
Valve Size
2 in
Width
3-19/50 in
Characteristics & Features
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
650
Minimum Temperature
-20
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
UL Listed
No
UPC
039923638762