This product requires certification to purchase.

2 Stainless Steel 150# Stainless Steel Flanged Full Port Firesafe BV

NIBCO

2 Stainless Steel 150# Stainless Steel Flanged Full Port Firesafe BV

  • Fast #
  • Part #NF515S6F66FSK
  • Item #1316743
  • Manufacturer Part #NG308FD
4.2 out of 5 Customer Rating
Brand image
NIBCO

2 Stainless Steel 150# Stainless Steel Flanged Full Port Firesafe BV

  • Fast #
  • Part #NF515S6F66FSK
  • Item #1316743
  • Manufacturer Part #NG308FD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Valve pressure rating 275 psi 19 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Split body, full port design
  • Blowout-proof stem
  • Vented ball
  • Multiple V-ring packing
  • Mounting pad
  • Locking handle or manual gear operator
  • Class 150 flanged end connections
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
NF515S6F66FSK
UPC
039923653635