This product requires certification to purchase.

3/4 in. Bronze NPT Globe Valve

NIBCO

3/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT311YF
  • Item #41286
  • Manufacturer Part #NL4K008
3.2 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT311YF
  • Item #41286
  • Manufacturer Part #NL4K008
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 630
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The NIBCO® bronze angle valve is recommended for service in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
6-39/83 in
Pressure Class
125#
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Type
Angle Valve
Electrical & Operational Information
Maximum Temperature
353
Warranty & Product Information
ASTM
ASTM A-47, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Air, Gas, Water, Steam
UL Listed
No
UPC
039923631169