This product requires certification to purchase.

3 in. Bronze Full Port FNPT 600# Ball Valve

NIBCO

3 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFM
  • Item #9705643
  • Manufacturer Part #NL95XHF
4.1 out of 5 Customer Rating
Brand image
NIBCO

3 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFM
  • Item #9705643
  • Manufacturer Part #NL95XHF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 56
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 300°F
  • Full port
  • Silicon Performance Bronze® body
  • Stainless steel ball and stem
  • Vented ball
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Threaded end connections
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
6-1/2 in
Pressure Class
600#
Valve Size
3 in
Weight
14.3 lb
Characteristics & Features
Handle Material
Carbon Steel
Material
Bronze, Plastic
Material Type
RPTFE
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASTM
ASTM A-276, ASTM B-16, ASTM B-584
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Cold Working Pressure
UPC
039923369017