This product requires certification to purchase.

3 in. COP THREADED COMPA FLG

NIBCO

3 in. COP THREADED COMPA FLG

  • Fast #
  • Part #N775M
  • Item #7750791
  • Manufacturer Part #B515406
3.3 out of 5 Customer Rating
Brand image
NIBCO

3 in. COP THREADED COMPA FLG

  • Fast #
  • Part #N775M
  • Item #7750791
  • Manufacturer Part #B515406
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • ASTM B584 Alloy C84400
  • ASME B16.24
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Flange
End Connections
Solder x Flange
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Threaded, Companion
Material
Bronze
Material Type
C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B16.24
ASTM
ASTM B584 Alloy C84400
Origin
Domestic
Type
N775M
UPC
039923359056