This product requires certification to purchase.

3 in. DI UL FM FLG OS&Y RW GATE

NIBCO

3 in. DI UL FM FLG OS&Y RW GATE

  • Fast #
  • Part #NF607RWSB3
  • Item #7460664
  • Manufacturer Part #NS2921XF
4 out of 5 Customer Rating
Brand image
NIBCO

3 in. DI UL FM FLG OS&Y RW GATE

  • Fast #
  • Part #NF607RWSB3
  • Item #7460664
  • Manufacturer Part #NS2921XF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 300 psi/20.7 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Resilient wedge
  • Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
  • Flanged end connections
  • Conforms to MSS SP-70
  • Meets or exceeds performance requirements of AWWA C509 and C515 for 3" and larger valves
  • Listed by UL/ULC (UL262)
  • FM Approved
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Type
NF607RWSB3
UPC
039923399915