This product requires certification to purchase.

3/4 in. Bronze Cup Stop & Waste Valve

NIBCO

3/4 in. Bronze Cup Stop & Waste Valve

  • Fast #
  • Part #N726LFF
  • Item #3918545
  • Manufacturer Part #ND170X8
5 out of 5 Customer Rating
Brand image
NIBCO

3/4 in. Bronze Cup Stop & Waste Valve

  • Fast #
  • Part #N726LFF
  • Item #3918545
  • Manufacturer Part #ND170X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 1920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 125 psi cold working pressure
  • Dezincification resistant
  • PEX x PEX connections
  • Easy to install
  • Simple on/off quarter-turn operation
  • Straight pattern
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
GSA Approved:
No
Height:
2-1/10
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/5
Material:
Bronze
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923299604
Valve Disc Material:
EPDM
Valve Operator:
Multi Turn
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve
Width:
2-7/10