This product requires certification to purchase.

4 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

NIBCO

4 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

  • Fast #
  • Part #NGD6865C8NP
  • Item #7602710
  • Manufacturer Part #NLK962H
5 out of 5 Customer Rating
Brand image
NIBCO

4 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

  • Fast #
  • Part #NGD6865C8NP
  • Item #7602710
  • Manufacturer Part #NLK962H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Valve pressure rating 350 psi wwp
  • Grooved style
  • EPDM seat disc
  • Designed for normally closed position monitoring
  • Stainless steel stem with metal bushings
  • Splined drive
  • Extended neck
  • Operating mechanism: Manual gear operator
  • UL/ULC listed
  • MSS SP-25 (markings)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Pressure Class
350#
Valve Size
4 in
Characteristics & Features
Coating
Nylon
Material
Ductile Iron, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator with Switch
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM C36000
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
039923373847