This product requires certification to purchase.

2 in. Bronze Full Port Solder Ball Valve

NIBCO

585HP 2 in. Bronze Full Port Solder Ball Valve

  • Fast #
  • Part #NS585HP66LFLLK
  • Item #9316451
  • Manufacturer Part #HP83HKD
5 out of 5 Customer Rating
Brand image
NIBCO

585HP 2 in. Bronze Full Port Solder Ball Valve

  • Fast #
  • Part #NS585HP66LFLLK
  • Item #9316451
  • Manufacturer Part #HP83HKD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Silicon performance bronze alloy
  • Laser-welded cast body
  • Triple-sealed stem
  • Reversible handle
  • Easily adjustable packing nut
  • Blowout-proof stem
  • Stainless trim
  • Stainless steel ball and stem
  • Lead-free
  • Conforms to MSS SP-110
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Height
4-2/5 in
Length
5-31/50 in
Valve Size
2 in
Weight
3.91 lb
Characteristics & Features
Collection
585HP
Handle Material
Carbon Steel
Material
Bronze, Plastic
Material Type
RPTFE
Valve Body Material
Bronze
Valve Body Style
Ball
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 850
Temperature Range
Up to 300 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
ASME
ASME A112.4.14
ASTM
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500
CSA Certified
CSA B125.14
cUPC Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372, NSF 61, NSF 61-8
NSF Certified
Yes
Origin
Domestic
UPC
039923423405