This product requires certification to purchase.

2 x 4-43/50 in. Press Carbon Steel Coupling

NIBCO

BenchPress™ 2 x 4-43/50 in. Press Carbon Steel Coupling

  • Fast #
  • Part #NPCH200K
  • Item #10171224
  • Manufacturer Part #2002350HPC
3.3 out of 5 Customer Rating
Brand image
NIBCO

BenchPress™ 2 x 4-43/50 in. Press Carbon Steel Coupling

  • Fast #
  • Part #NPCH200K
  • Item #10171224
  • Manufacturer Part #2002350HPC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Operating pressure up to 200 psi cwp depending on the application
  • Temperature range -20°F to 250°F depending on the application
  • Third party certified to CSA (CSA ANSI LC4/CSA 6.32)
  • Third party certified to IAPMO (CSA ANSI LC 4/CSA 6.32)
  • NFPA 54 national fuel gas code
  • NFPA 58 liquified petroleum gas code
  • NFPA 30 flammable and combustible liquids code
  • NFPA 30A code for motor fuel and dispensing facilities and repair facilities
  • NFPA 31 standard for the Installation of oil-burning equipment
  • ASME B31 code for pressure pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4-43/50 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
BenchPress™
Fitting Type
Coupling
Material
Carbon Steel
Material Type
HNBR
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI LC4
ASME
ASME B31
IAPMO Listed
Yes
Origin
Global
UPC
039923426260