This product requires certification to purchase.

Brass Solder 3/4 in. Blowout-proof Stem Extension

NIBCO

Brass Solder 3/4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG00818
  • Item #4148804
  • Manufacturer Part #RG00818
5 out of 5 Customer Rating
Brand image
NIBCO

Brass Solder 3/4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG00818
  • Item #4148804
  • Manufacturer Part #RG00818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 10800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
SFP600A and 580A Ball Valves
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Stem
Blowout-Proof
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Stem Extension
UL Listed
No
UPC
039923310606