This product requires certification to purchase.

Brass Threaded 1 in. Blowout-proof Stem Extension

NIBCO

Brass Threaded 1 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082A
  • Item #4437133
  • Manufacturer Part #RG0082A
4.2 out of 5 Customer Rating
Brand image
NIBCO

Brass Threaded 1 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082A
  • Item #4437133
  • Manufacturer Part #RG0082A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 9600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used on Item ball valve
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Brand Model Compatibility
T-FP-600A-LF Ball Valve
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Stem
Blowout-Proof
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Stem Extension
UL Listed
No
UPC
039923310668