This product requires certification to purchase.

1/2 in. Stainless Steel NPT Drain Valve

NIBCO

Coil-Connect® 1/2 in. Stainless Steel NPT Drain Valve

  • Fast #
  • Part #N1860D
  • Item #7237186
  • Manufacturer Part #RGC0002
4.1 out of 5 Customer Rating
Brand image
NIBCO

Coil-Connect® 1/2 in. Stainless Steel NPT Drain Valve

  • Fast #
  • Part #N1860D
  • Item #7237186
  • Manufacturer Part #RGC0002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
1 in
Length
2-7/100 in
Valve Size
1/2 in
Weight
0.200 lb
Width
1 in
Characteristics & Features
Collection
Coil-Connect®
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
316 Stainless Steel
Valve Type
Drain Valve
Warranty & Product Information
NSF Certified
No
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
039923346988