This product requires certification to purchase.

2 in. Bronze Copper Stub Lever Handle Gas Ball Valve

NIBCO

CS-595-YX-66-EC 2 in. Bronze Copper Stub Lever Handle Gas Ball Valve

  • Fast #
  • Part #NCS595YX66ECK
  • Item #1673095
  • Manufacturer Part #NJ93HED
4.8 out of 5 Customer Rating
Brand image
NIBCO

CS-595-YX-66-EC 2 in. Bronze Copper Stub Lever Handle Gas Ball Valve

  • Fast #
  • Part #NCS595YX66ECK
  • Item #1673095
  • Manufacturer Part #NJ93HED
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Cleaned and bagged for medical gas
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Valve pressure rating 200 psi 13.8 bar for medical gas
  • Max temperature rating 400°F
  • Full port
  • Blowout-proof stem design
  • Solder end connections
  • Conforms to MSS SP-110
  • Oxygen cleaning: Meets the requirements of NFPA99 and CGA Pamphlet G-4-1
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Length
15-1/25 in
Pressure Class
200#, 600#
Valve Size
2 in
Weight
11.67 lb
Width
4 in
Characteristics & Features
Clean Bagged
Yes
Collection
CS-595-YX-66-EC
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic, Stainless Steel
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM A-167 Type 304, ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM A-449, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
MSS
MSS SP-110
Origin
Domestic
UPC
039923693112