3/4 in. Bronze Full Port Stub End Ball Valve
CS-595-YX-66-EC 3/4 in. Bronze Full Port Stub End Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Valve pressure rating 200 psi 13.8 bar for medical gas
- Maximum temperature rating 400° F
- Full port
- Dezincification resistant
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Solder end connections
- Cleaned and bagged for medical gas
Specifications
- ASTM:
- ASTM A-167, ASTM A-276, ASTM A-351, ASTM A-449, ASTM B-16, ASTM B-584
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- CS-595-YX-66-EC
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 13-41/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 600
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 039923240965
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.05
- cUPC Certified:
- No