This product requires certification to purchase.

1 in. Bronze Copper Stub Lever Handle Gas Ball Valve

NIBCO

CS-595-YX-EC 1 in. Bronze Copper Stub Lever Handle Gas Ball Valve

  • Fast #
  • Part #NCS595YXECG
  • Item #1682919
  • Manufacturer Part #NJ921AA
3.3 out of 5 Customer Rating
Brand image
NIBCO

CS-595-YX-EC 1 in. Bronze Copper Stub Lever Handle Gas Ball Valve

  • Fast #
  • Part #NCS595YXECG
  • Item #1682919
  • Manufacturer Part #NJ921AA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Valve pressure rating 200 psi 13.8 bar for medical gas
  • Maximum temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Blowout-proof stem
  • Standard lever handle or locking lever, optional NIB-SEAL®
  • Expanded cup end connection
  • Dezincification resistant
  • Cleaned and bagged for medical gas
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Height
2-13/25 in
Length
13-83/100 in
Pressure Class
200#, 600#
Pressure - Maximum
200 psi
Valve Size
1 in
Weight
3.052 lb
Width
4-9/100 in
Characteristics & Features
Clean Bagged
Yes
Collection
CS-595-YX-EC
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Handle Material
Zinc Plated Steel
Handle Type
Lever
Material
Bronze
Material Type
C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM B-584
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial
UL Listed
No
UPC
039923693006