This product requires certification to purchase.

1 in. Carbon Steel Full Port Flanged 150# Ball Valve

NIBCO

F-515-CS-F-66-FS 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF515CSF66FSG
  • Item #1969796
  • Manufacturer Part #NG306FA
5 out of 5 Customer Rating
Brand image
NIBCO

F-515-CS-F-66-FS 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #NF515CSF66FSG
  • Item #1969796
  • Manufacturer Part #NG306FA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Split body, full port design
  • Blowout-proof stem
  • Vented ball
  • Multiple V-ring packing
  • Mounting pad
  • Locking handle or manual gear operator
  • Class 150 flanged end connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
F-515-CS-F-66-FS
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Carbon Filled PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
285
Warranty & Product Information
ANSI
ANSI B16.34, ANSI B16.5
API
API 598, API 607, API 608
ASME
ASME B16.34, ASME B16.5
ASTM
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-351
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-25, MSS SP-72
NSF Certified
No
UL Listed
No
UPC
039923651938