This product requires certification to purchase.

10 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

NIBCO

F-607-RWS 10 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #NF607RWSLF10
  • Item #7052142
  • Manufacturer Part #NS2920M
3.8 out of 5 Customer Rating
Brand image
NIBCO

F-607-RWS 10 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #NF607RWSLF10
  • Item #7052142
  • Manufacturer Part #NS2920M
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The NIBCO® ductile iron gate valve provides full flow with minimal pressure drop
  • The NIBCO® flanged, ductile iron, gate valve is designed to be the main control valve in an automatic fire sprinkler system
  • The resilient wedge, ductile iron gate valve features Class 125 flanged, flat face end connections for easy installation and accessibility
  • This valve features a pre-grooved stem for tamper switch mounting and is drilled, tapped, and plugged at location "A" for bypass
  • Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
  • Bolted bonnet
  • Lead-free
  • Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
  • Meets or exceeds performance requirements of AWWA C509 and C515 for 3 in and larger valves
  • Listed by UL/ULC (UL262)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
13 in
Pressure Class
300#
Valve Size
10 in
Weight
324.08 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
F-607-RWS
Material
Ductile Iron, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Hand Wheel
Valve Seat Material
EPDM
Valve Stem
Outside
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1 Class 125
Application
Cold Working Pressure
ASME
ASME B16.14
ASTM
ASTM A-126 Class B, ASTM A-276, ASTM A-307, ASTM A-536, ASTM B-148, ASTM B-150, ASTM B-584, ASTM D-2000, ASTM F-912M
AWWA
AWWA C-509, AWWA C-515, AWWA C-550
FM Approved
Yes
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-70
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Fire Protection, Industrial, Mechanical
UL Listed
UL 262
UPC
039923366191