This product requires certification to purchase.

6 in. Cast Iron Full Port Flanged Gate Valve

NIBCO

F-697-O 6 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF697OU
  • Item #2151995
  • Manufacturer Part #NHAWL0K
5 out of 5 Customer Rating
Brand image
NIBCO

F-697-O 6 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF697OU
  • Item #2151995
  • Manufacturer Part #NHAWL0K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The NIBCO® ductile iron gate valve provides full flow with minimal pressure drop
  • The NIBCO® flanged, ductile iron, gate valve is designed to be the main control valve in an automatic fire sprinkler system
  • The resilient wedge, ductile iron gate valve features Class 125 flanged, flat face end connections for easy installation and accessibility
  • Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
  • Bolted bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • 350 psi/24.1 bar non-shock water working pressure (WWP) UL
  • Approved by New York City MEA 420-92-E Vol.2 at 350 psi non-shock cold water
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
16-1/4 in
Height
39-20/23 in
Length
15-22/25 in
Pressure Class
300#
Valve Size
6 in
Weight
411 lb
Characteristics & Features
Collection
F-697-O
Handle Material
Cast Iron
Material
Cast Iron, Cast Copper Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Cast Copper Alloy
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
300, 350
Warranty & Product Information
ASTM
ASTM A126 Class B, ASTM A307, ASTM A536, ASTM A563, ASTM B140 C31600, ASTM B16 C36000, ASTM B584 C84400, ASTM B783
FM Approved
Yes
ISO
ISO 9001
MSS
MSS SP-70
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Cold Water, Commercial, Fire Protection, Industrial, Mechanical
UL Listed
Yes
UPC
039923700391