This product requires certification to purchase.

2-1/2 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

FC-2765 Series 2-1/2 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

Brand image
You last purchased this on
 
NIBCO

FC-2765 Series 2-1/2 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NFC27653L
  • Item #1357990
  • Manufacturer Part #NLFF30E
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel stem with metal bushings
  • Extended neck for insulation up to 2 In.
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Polyamide coated body
  • Valve pressure rating 200 psi
  • Max temperature rating 200°F
  • Flanged style
  • EPDM encapsulated ductile iron disc
  • Not recommended for steam service
  • Requires Certification

Specifications

ASME:
ASME B16.10
ASTM:
ASTM A126, ASTM A395, ASTM A582
Coating:
Polyamide
Collection:
FC-2765 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
MSS:
MSS SP-25, MSS SP-67
Material:
Cast Iron
Maximum Temperature:
200
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, HVAC, Industrial, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve



Customers Also Bought
1–6 of 18 items
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #IBNGK
Item #405795
3.9 out of 5 Customer Rating
Requires Certification
Part #CCAPD
Item #40190
5 out of 5 Customer Rating
Requires Certification
Part #WC106739
Item #7964453
5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTKKJ
Item #40193
5 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NWD35108X
Item #463317
3.3 out of 5 Customer Rating
Requires Certification
Part #NLD32225M
Item #4436494
4.1 out of 5 Customer Rating
Requires Certification
Part #NLD32223U
Item #1305455
5 out of 5 Customer Rating
Requires Certification
Part #NLD20223L
Item #7838812
4.4 out of 5 Customer Rating
Requires Certification
Part #NLD30003P
Item #4269968
5 out of 5 Customer Rating
Requires Certification
Part #NLCS68225X
Item #3316656
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing