1/2 in. Brass Solder Regulator Valve
FLO-BOSS® 1810 Series 1/2 in. Brass Solder Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi non-shock cold working pressure
- Maximum temperature rating 260 Deg F at 150 psi
- Dezincification resistant
- FLO-BOSS® MLF
- EPDM O-ring
- Solder ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- FLO-BOSS® 1810 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 1 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-37/50
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 260
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923391506
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Circuit Balancing Valve