This product requires certification to purchase.

2 in. Threaded Manual Balancing Strainer Valve Kit

You last purchased this on
 
NIBCO

FLO-BOSS® Coil-Connect® 2 in. Threaded Manual Balancing Strainer Valve Kit

Brand image
You last purchased this on
 
NIBCO

FLO-BOSS® Coil-Connect® 2 in. Threaded Manual Balancing Strainer Valve Kit

  • Fast #
  • Part #NNCC2TK
  • Item #7237325
  • Manufacturer Part #NCC2T00D
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Individually packaged and labeled
  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Size:
2 in



Customers Also Bought
1–6 of 18 items
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWVS9K
Item #3312
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PF88CD
Item #38020
4.4 out of 5 Customer Rating
Requires Certification
Part #S553080407
Item #3059819
5 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NT1810D
Item #4600871
5 out of 5 Customer Rating
Requires Certification
Part #NS1810LFF
Item #5133746
5 out of 5 Customer Rating
Requires Certification
Part #NT1810LFF
Item #5133752
5 out of 5 Customer Rating
Requires Certification
Part #NPC607LDF
Item #3034028
5 out of 5 Customer Rating
Requires Certification
Part #NPC604PLDDD
Item #3033854
5 out of 5 Customer Rating
Requires Certification
Part #NS58580LFD
Item #4473043
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing